Apply to be a TradeMaster!
Main product image of Home Water Softener Replacement Cartridge
Magnifying glass
Hover image to zoom

Home Water Softener Replacement Cartridge

Brand:
Nuvo H2O
SKU:
HHP-2516
Rating:
(7)
Q&A:
(0)
Home Water Softener Replacement Cartridge
Magnifying glass
Hover image to zoom
$109.99 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
20"
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Warranty
5 Year, 90 Day Money Back Warranty

Description

–
Home Water Softener Replacement Cartridge

Product Specifications
  • NuvoH2O® Home Softener Replacement Cartridge
  • Size: 2.5" x 20"
  • Weight: combined 5 pounds
  • Cartridges Lifespan: about 20,000 gallons

Specs

–
Product Type:

Replacement Filter

Type:

Water Softener

Application:

Point of Entry

Height:

20"

Diameter (Inches):

2-1/2"

Reduction Claim:

Scale

Water Hardness

Warranty:

5 Year

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

CLEANER WATER

Would like to have this same order delivered every six months.
None
Gilroy California
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

I would buy again, came as promised, exactly what I needed and price better than any out there.
User
Oakdale Ca
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Would buy it again.
Skeeter
Buckeye, Az.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was hard to find as our Ace Hardware doesn't carry them

Fast delivery on a hard to find product.
Quick
Gilroy,CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Been buying it for years.

Great service. Good product.
none
Palm Harbor, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Filter

Ordered these replacement filters, haven't installed them yet but they look like an exact fit.
John
Buckeye AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

replacement for us

product works great in our condo (1100+ Sq. ft.)
anything
Mesa AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy