Apply to be a TradeMaster!
Main product image of Manor Water Softener System
Magnifying glass
Hover image to zoom

Manor Water Softener System

Brand:
Nuvo H2O
SKU:
DPMB
Rating:
(0)
Q&A:
(2)
Manor Water Softener System
Magnifying glass
Hover image to zoom
$979.43 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
26"
Product Highlight: Diameter (Inches)
7-1/2" Diameter
Product Highlight: Warranty
5 Year, 90 Day Money Back Warranty

Description

–

Manor Water Softener System

The Manor Water Softener System is a salt-free water conditioning unit designed for homes larger than 1,500 square feet. This compact system uses chelation technology to prevent hard water scale without electricity or wastewater discharge, lowering the pH level of water through an FDA-approved proprietary formulation that binds calcium and magnesium minerals to keep them soluble and unable to cause hard water problems. The resulting water is soft and healthy for all household uses, including drinking, bathing, washing, and lawn and plant watering.

Key Features & Benefits

  • Salt-Free Chelation Technology: Binds calcium and magnesium minerals to keep them soluble and prevent scale buildup without removing beneficial minerals
  • FDA-Approved Formulation: Uses a proprietary, FDA-approved formulation based on chelation
  • NSF Approved: Built with NSF-approved materials for potable water contact
  • Prevents and Removes Scale: Stops new hard water deposits from forming on fixtures, appliances, and plumbing while dissolving existing scale over time
  • No Electricity Required: Operates passively without electrical connections
  • Zero Wastewater Production: Produces no brine discharge or backwash water
  • Compact Design: Measures 26 inches high by 7.5 inches in diameter, fitting easily in tight utility spaces
  • High Flow Rate: Delivers 15 to 18 gallons per minute through 1.5-inch female threaded ports
  • 50,000-Gallon Capacity: Each cartridge treats up to 50,000 gallons of water or lasts approximately 6 months before replacement
  • Sediment and Chemical Reduction: Removes particulate sediment and reduces chlorine and other chemicals
  • Appliance Life Extension: Protects water heaters, dishwashers, washing machines, and plumbing fixtures from scale accumulation
  • Healthier Water Quality: Produces soft water suitable for drinking, cooking, bathing, and irrigation
  • 30 Years of Commercial Experience: Technology developed and refined through decades of commercial water treatment applications
  • 5-Year Warranty: Backed by manufacturer warranty coverage
  • 90-Day Money-Back Guarantee: Includes trial period for performance evaluation

Compatibility & Requirements

Install this system on the main water line after the meter and pressure regulator but before any branch lines. The unit requires 1.5-inch female NPT connections at inlet and outlet ports. Installation should be performed by a qualified plumber familiar with local plumbing codes and water system requirements. Check local building codes for backflow prevention and water treatment system regulations before installation. The system works with municipal and well water supplies. Measure available installation space to confirm the 26-inch height and 7.5-inch diameter will fit in your chosen location with clearance for cartridge replacement. Replace the cartridge every 50,000 gallons or 6 months, whichever comes first. Order replacement cartridges separately as model MHP-42516.

Installation & Care

Mount the system vertically to a wall using the included mounting back plate, bracket, and screws. Connect the inlet port to your main water supply line and the outlet port to your household plumbing using 1.5-inch NPT fittings. Turn off the main water supply before making connections. Use the included housing wrench to install the cartridge inside the unit housing. Turn on water slowly and check all connections for leaks. Purge air from the system by running water through several fixtures for 2 to 3 minutes. Mark the installation date on the cartridge replacement reminder sticker. Replace the cartridge every 6 months or after 50,000 gallons of use. Shut off water supply and relieve system pressure before opening the housing to change cartridges. Use the housing wrench to remove the housing canister, replace the spent cartridge with a new one, and reinstall the housing with a hand-tight seal. Avoid overtightening the housing threads. Check the system periodically for leaks at connections and housing seal.

What's Included

  • Manor Softener Unit
  • Water Conditioning Cartridge
  • Manual
  • Mounting Back Plate
  • Mounting Bracket
  • Mounting Screws
  • Housing Wrench

Warranty & Support

The Manor Water Softener System includes a 5-year warranty covering defects in materials and workmanship. A 90-day money-back guarantee allows return of the system for a full refund if you are not satisfied with its performance during the trial period.

Frequently Asked Questions

Q: What is the distance between inlet and outlet ports and what type of fittings do I need?
A: The system measures 7.43 inches wide by 25.25 inches high, and both the inlet and outlet ports have 1.5-inch female NPT threading that requires male NPT fittings for connection.

Q: What is the total gallon capacity and flow rate of the DPMB model?
A: The DPMB model treats up to 50,000 gallons per cartridge (approximately 6 months of use) and provides a flow rate of 15 to 18 gallons per minute through its 1.5-inch ports.

Specs

–
Product Type:

Water Treatment System

Type:

Water Softener

Salt-Free

Height:

26"

Diameter (Inches):

7-1/2"

Reduction Claim:

Water Hardness

Scale

Warranty:

5 Year

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: inlet to outlet distance? what fittings are needed, male or female?

Asked by sam 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Sam, thanks for writing in. This system measures 7.43" W x 25.25" H and the ports are female threading.

Was this review helpful to you?

Q: Purchased model DMPB 26 INCHX7. What is the gallon usage size?

Asked by Ted 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Ted. The Nuvo model DPMB will provide 15-18 gpm of water flow with 1-1/2" ports. The total capacity of the system is about 50,000 gallons or up to 6 months.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy