Apply to be a TradeMaster!
Main product image of Manor Water Softener Replacement Cartridge
Magnifying glass
Hover image to zoom

Manor Water Softener Replacement Cartridge

Brand:
Nuvo H2O
SKU:
MHP-42516
Rating:
(8)
Q&A:
(0)
Manor Water Softener Replacement Cartridge
Magnifying glass
Hover image to zoom
$129.99 each
In Stock
In Stock
Get 5 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
20"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Warranty
5 Year, 90 Day Money Back Warranty

Description

–
The NuvoH2O® Manor Softener System uses a revolutionary technology to lower the pH level of water based on the basic scientific process of chelation in which the mineral ions causing hard water, principally calcium and magnesium, are bound to the chelating agent in NuvoH2O's FDA-approved, proprietary formulation, which keeps the minerals soluble and unable to cause hard water problems. The resulting water is soft and healthy for all of your household uses, including drinking, bathing, washing, and lawn and plant watering.

Product Specifications
  • NuvoH2O® Manor Softener Replacement Cartridges
  • Size: 8" x 29"
  • Weight: combined 14 pounds
  • Cartridges Lifespan: about 50,000 gallons

Specs

–
Product Type:

Replacement Filter

Type:

Water Softener

Application:

Point of Entry

Height:

20"

Diameter (Inches):

4-1/2"

Reduction Claim:

Water Hardness

Scale

Warranty:

5 Year

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Quick delivery for an item p

Couldn't an item for my water softener anywhere locally. Excellent price and quick delivery.
None
Arizona
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Manor filter

Professional guys what can I say, paid with PayPal as always and no single problem the most important item is authentic, not a fake like other sale, thank you
Usalexus
Fair lawn nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will oder again

Received this cartridge in a timely manner. Great price. Will definatley order again.
Smitty
Terree Haute, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Service, price and delivery beats competition

Prompt service, delivered on time and in good condition. Price was excellent, better than all competitors.
SantaFe Traveler
Santa Fe, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

PRETTY GOOD PRODUCT!
SAKANA-SAN
87015 EDGEWOOD, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pleased with the purchase and the shipping time.

My NuVo water filter arrived quickly and well package.
Just me
Tucson, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Not for a customer but for our home.
Christian
Orlando, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like the soft water it generates.

There are no instructions of how or where to dispose of an old cartridge. My son, who changed it for me, left it on my garage floor next to my large trashcan as I wanted to look at it before tossing it in the garbage. The next day I saw some gooey white stuff around the canister, and the next day there was even more. I then tossed the cannister into the garbage bin and removed the white stuff off my garage floor. It had etched my garage floor leaving a big white stain and lots of little holes in the cement. What to do?
Beryl
San Antonio Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy