Apply to be a TradeMaster!
Main product image of Water Heater System Replacement Cartridge
Magnifying glass
Hover image to zoom

Water Heater System Replacement Cartridge

Brand:
Nuvo H2O
SKU:
HTR12-2
Rating:
(2)
Q&A:
(0)
Water Heater System Replacement Cartridge
Magnifying glass
Hover image to zoom
$45.89 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
10"
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Warranty
5 Year, 90 Day Money Back Warranty

Description

–
NuvoH2O® Water Heater Treatment System not only prevents hard water build-up but it can help reduce and remove existing scale helping to restore your water heater to near-new efficiencies. The NuvoH2O® Water Heater Treatment System not only saves on the operating costs of your water heater but can reduce maintenance costs and extend the life of this critical appliance.
It was engineered around a compact, integrated cartridge and housing with a quick-connect design that makes maintenance quick and easy. The self-locking mechanism assures a leak-proof connection in seconds without all of the mess typically associated with the cartridge replacements found in competitive systems.

Product Specifications
  • Water Heater System Replacement Cartridge
  • Size: 4" x 10"
  • Weight: 1 pound
  • Cartridges Lifespan: 25,000 gallons or 4-5 months, minimum

Specs

–
Product Type:

Replacement Filter

Type:

Water Softener

Application:

Point of Entry

Height:

10"

Diameter (Inches):

4"

Reduction Claim:

Water Hardness

Scale

Warranty:

5 Year

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I Have Used These On Several Water Heaters

I Have Used These On Several Water Heaters, And They Work Great As Long As You Change Them At The Frequency That Nuvo Recommends, They Recommend Changing These Every 6 Months No Matter What The Person That Reviewed This Below Me Says About The Construction Of The Filter Sediment Filters Reduce Sediment Particles They Do Not Remove Water Hardness, These Help Remove Scale, You Can Write Several Paragraphs About Not Liking Something And Know Nothing About The Product, Also After Reading The Review It Doesn't Sound Like The Filter Was Changed In The Proper Frequency.
Red Dragon Plumbing
Idaho
2 years ago
Was this review helpful to you?

Absolutely a giant waste of your money

Purchased my Takagi 199k btu tankless from supply House. It's been up and running for over 14 months now. Absolutely love it. Great price and support from Supply house. HOWEVER! NuVoH2O filter is a complete joke and waste of money. See photo Bought this after installing my Takagi tankless 199,000 btu water heater. It's marketed as being the "must have" filter to remove and reduce scale in your tap before water enters your tankless. Also states this filter helps prolong the life of your tankless water heater. It's a giant lie in my opinion. This filter was used for approximately 14 months in a house of 4 people: three bathrooms, kitchen, etc. After replacing with a brand new filter I decided to cut this thing open to see what all it had "filtered." Needless to say I was disappointed on what I found. I had assumed it would be what you normally see in a water filter, thick media type material to capture anything running thru my pipes. NOPE! It's essentially a sock inside the filter. Even more irritating is that after I cut it open I noticed the filter wasn't even attached to the water inlet nipple. Hard to see in photo, but there was also some kind of mildew/mold stuck inside the filter. For as expensive this filter is I was hoping to see some significant filter media, in addition, I hoped to see a lot of debris/scale that had been caught over the last 14 months. I did not see any kind of scale build up at all. Nada. NOTHING. In my opinion do not buy this. Stick with your typical whole house sediment filter and you'll be just fine.
Austin
Spring Hill, KS
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy