Apply to be a TradeMaster!
Main product image of Water Heater System
Magnifying glass
Hover image to zoom

Water Heater System

Brand:
Nuvo H2O
SKU:
DPHC
Rating:
(1)
Q&A:
(0)
Water Heater System
Magnifying glass
Hover image to zoom
$60.49 each
In Stock
In Stock
Get 2 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
12"
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Warranty
5 Year, 90 Day Money Back Warranty

Description

–
The NuvoH2O Water Heater System not only prevents hard water build-up but it reduces and removes existing scale, helping to restore your water heater to near-new efficiencies. The NuvoH2O Water Heater System not only saves on the operating costs of your water heater but can reduce maintenance costs and extend the life of this critical appliance. It was engineered around a compact, integrated cartridge and housing with a quick-connect design that makes maintenance quick and easy. The self-locking mechanism assures a leak-proof connection in seconds without all of the mess typically associated with the cartridge replacements found in competitive systems.

Product Features
  • Protects and extends the life of water heaters, plumbing fixtures and appliances by preventing the accumulation of scale
  • Removes scale restoring operating efficiencies to water heaters and appliances
  • Eco-friendly — no salt, no waste water, no electricity
  • Compact design — fits almost anywhere
  • Easy, quick-connect change cartridge
  • Developed from 25+ years of commercial experience
  • FDA & NSF approved


Product Includes
  • Softener
  • Cartridge
  • Manual
  • Mounting bracket
  • Hardware

Specs

–
Product Type:

Water Treatment System

Type:

Water Softener

Salt-Free

Height:

12"

Diameter (Inches):

4"

Reduction Claim:

Scale

Water Hardness

Warranty:

5 Year

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

These Work Perfectly If You Read And Follow The Instructions

I Felt Like I Needed To Do A Second Review On The Complete Module With Bracket As My First Review On The Cartridge Didn't Explain A Few Things. First Of All I Have Been Using These On My Tankless Water Heater Installations And On The Other Review That I Noticed For The Cartridge In The Person's Review They Express That They Had Used It For 14 Months, They Did Not Explain If They Had Ever Changed The Filter, Recommendation On These Is Between 4 And 6 Months, I Have Had Any Of My Clients Who I've Installed These Four Replace These Every 6 Months. After Installing These When I Come Back For My Yearly Cleaning I Have Noticed On The Tankless Water Heaters That I've Installed With The Nuvo Water Heater Cleaner System That I See Hardly Any Scale Or Debris. The Most Recent Install That I Serviced, Upon Its Yearly Cleaning It Was Much Dirtier And Had Much More Scale After Cleaning It With Vinegar, The Client Has Now Requested An Installation Of The Nuvo Filter As I Have Noted That The System Is Much Cleaner And I Would Even Venture To Say That As Long As The Filters Are Kept In Check Yearly Cleaning Will Not Be Necessary In Most Instances With Installation Of This Filter System. These Are A Great Little System And With The Price Of The Cartridge And Ease Of Installation After The Filter Housing Has Been Installed, Most Homeowners Can Change This Out Themselves And Keep Their System Well Maintained With This System. Great Product!
Red Dragon Plumbing LLC
Idaho
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy