Shop Resideo Sale
Main product image of 2" Standard Fill Tank Cap, OMH130
Magnifying glass
Hover image to zoom

2" Standard Fill Tank Cap, OMH130

Brand:
OMI Parts
SKU:
OMH130
Rating:
(1)
Q&A:
(0)
2" Standard Fill Tank Cap, OMH130
Magnifying glass
Hover image to zoom
$7.74 each
In Stock
In Stock
Get 19 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
This product is a 2" Standard Fill Tank Cap, OMH130 manufactured by OMI Parts.

Specs

–
Size:

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this.

The cap worked as it should no issues no problems
Cliff
Nashua NH
23 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy