Apply to be a TradeMaster!
Main product image of AlphaTec 4000 Model 111 Disposable Chemical Resistant Coveralls w/ Hood & Double Zipper, Orange, Small
Magnifying glass
Hover image to zoom

AlphaTec 4000 Model 111 Disposable Chemical Resistant Coveralls w/ Hood & Double Zipper, Orange, Small

Brand:
N/A
SKU:
OR47-T-92-111-02
Rating:
(0)
Q&A:
(0)
AlphaTec 4000 Model 111 Disposable Chemical Resistant Coveralls w/ Hood & Double Zipper, Orange, Small
Magnifying glass
Hover image to zoom
$216.41 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Color
Orange

Description

–
Exceptional multi-hazard solutions, no more compromises

Features:
  • Multi-hazard solution: Excellent chemical protection
  • Flame-retardant: Protected from chemical spray by limiting flame spread
  • Optimized body fit: Improved wearer comfort and safety

Specs

–
Series:

AlphaTec

Size:

Small

Product Type:

Coveralls

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy