Apply to be a TradeMaster!
Main product image of Island Tub Drain Testable Rough-In for Freestanding Tubs (Cast Iron)
Magnifying glass
Hover image to zoom

Island Tub Drain Testable Rough-In for Freestanding Tubs (Cast Iron)

Brand:
OS&B
SKU:
ID357
Rating:
(0)
Q&A:
(0)
Island Tub Drain Testable Rough-In for Freestanding Tubs (Cast Iron)
Magnifying glass
Hover image to zoom
$214.23 each
In Stock
In Stock
Get 3 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron

Description

–

Install a Freestanding bath tub in minutes with the Island Tub Drain. No muss. No fuss. No kidding.


Includes

  • Flanged Brass Tailpiece
  • ABS or PVC Adapter Kit (attaches ID357 to ABS or PVC Bath Wastes)
  • Mortar/Tile guard
  • Island Drain assembly

Product Features

  • Built-in Snap-off Test Cap allows for water/air/smoke testing (Rated to 30psi)
  • 18 Gauge Epoxy coated Metal Deck Plate with holes to lock in Thinset
  • 2" IPT Female Thread Connection
  • ID357 is a Freestanding Tub Rough-in (install before tile installation)
  • Newly redesigned Asymmetrical Deck Flange makes installation in tight spaces easier
  • Allows for freestanding Tub location to be defined at rough-in
  • Allows for freestanding Tub to be installed over finished floor
  • Built-in Snap-off Test Cap allows for water/air/smoke testing
  • NOTE: Island Tub Drain IS NOT FOR USE with liquid applied or sheet membranes
  • NOTE: Island Tub Drain MUST BE INSTALLED in a dry area with no potential of water contact
  • Island Tub Drain is Patented (Canadian Patent 2,813,010 & US Patent 9,551,138)

Specs

–
Type:

Bath Drain

Material:

Cast Iron

Drain Size:

1-1/2"

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy