Apply to be a TradeMaster!
Main product image of Island Tub Drain Testable Rough-In for Freestanding Tubs (ABS)
Magnifying glass
Hover image to zoom

Island Tub Drain Testable Rough-In for Freestanding Tubs (ABS)

Brand:
OS&B
SKU:
ITD35
Rating:
(1)
Q&A:
(0)
Island Tub Drain Testable Rough-In for Freestanding Tubs (ABS)
Magnifying glass
Hover image to zoom
$126.69 each
In Stock
In Stock
Get 19 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS

Description

–
Install a Freestanding bath tub in minutes with the Island Tub Drain®. No muss, no fuss, no kidding.

Includes
  • Flanged Brass Tailpiece
  • ABS Adapter Kit (attaches ITD35™ to ABS Bath Waste)
  • Island Drain assembly
  • Mortar/Tile guard
  • Cutting Template
Product Features
  • Snap-off Test Cap allows for water/air/smoke testing (Rated to 30psi)
  • 18 Gauge Epoxy coated Asymmetrical Metal Deck Plate with holes to lock in Thinset
  • ITD35™ is a Freestanding Tub Rough-in (install before tile installation)
  • Designed to be installed in a 8" / 10" joist space with 1-1/2" / 2" P-Trap
  • Newly redesigned Asymmetrical Deck Flange makes installation in tight spaces easier
  • Allows for freestanding Tub location to be defined at rough-in
  • Designed to be installed in a 8" (1-1/2" outlet) or 10" (2" outlet recommended) joist space
  • Allows for freestanding Tub to be installed over finished floor
  • Built-in Snap-off Test Cap allows for water/air/smoke testing
  • NOTE: Island Tub Drain® IS NOT FOR USE with liquid applied or sheet membranes
  • NOTE: Island Tub Drain® MUST BE INSTALLED in a dry area with no potential of water contact
  • Island Tub Drain® is Patented (Canadian Patent 2,813,010 & US Patent 9,551,138)

Specs

–
Type:

Bath Drain

Material:

ABS

Drain Size:

1-1/2"

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

OS&B Freestanding tub drain is excellent!

It was very easy to install it and the installation of the bathtub was a breeze with it. Solid parts and included all that you need. Supply house shipped quick of course.
Tom Tov
VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy