Shop Resideo Sale
Main product image of Island Tub Drain Testable Rough-In for Freestanding Tubs (PVC)
Magnifying glass
Hover image to zoom

Island Tub Drain Testable Rough-In for Freestanding Tubs (PVC)

Brand:
OS&B
SKU:
ITD5135
Rating:
(2)
Q&A:
(0)
Island Tub Drain Testable Rough-In for Freestanding Tubs (PVC)
Magnifying glass
Hover image to zoom
$153.22 each
In Stock
In Stock
Get 100 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC

Description

–
Install a Freestanding bath tub in minutes with the Island Tub Drain®. No muss, no fuss, no kidding.

Includes
  • Flanged Brass Tailpiece
  • PVC Adapter Kit (attaches ITD5135™ to PVC Bath Waste)
  • Island Drain assembly
  • Mortar/Tile guard
  • Cutting Template
Product Features
  • Snap-off Test Plug allows for water/air/smoke testing (Rated to 30psi)
  • 18 Gauge Epoxy coated Metal Deck Plate with holes to lock in Thinset
  • ITD5135™ is a Freestanding Tub Rough-in (install before tile installation)
  • Designed to be installed in a 8" / 10" joist space with 1-1/2" / 2" P-Trap
  • Newly redesigned Asymmetrical Deck Flange makes installation in tight spaces easier
  • Allows for freestanding Tub location to be defined at rough-in
  • Designed to be installed in a 8" (1-1/2" outlet) or 10" (2" outlet recommended) joist space
  • Allows for freestanding Tub to be installed over finished floor
  • Built-in snap-off Test Cap allows for water/air/smoke testing
  • NOTE: Island Tub Drain® IS NOT FOR USE with liquid applied or sheet membranes
  • NOTE: Island Tub Drain® MUST BE INSTALLED in a dry area with no potential of water contact
  • Island Tub Drain® is Patented (Canadian Patent 2,813,010 & US Patent 9,551,138)

Specs

–
Type:

Bath Drain

Material:

PVC

Drain Size:

2"

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product from Supply House again

Installed with no problems.
Anthony
Akron, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick service!

I was relieved to be able to find this drain as Toto does not offer it for one of their high end bathtubs. I was pleased that the ordering process was so easy and how fast I got my order.
Cat Lady 808
Honolulu, Hawaii
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy