Shop Resideo Sale
Main product image of 2" PVC Round Side Outlet Shower Drain (Stainless Steel)
Magnifying glass
Hover image to zoom

2" PVC Round Side Outlet Shower Drain (Stainless Steel)

Brand:
OS&B
SKU:
SD352-SS
Rating:
(1)
Q&A:
(0)
2" PVC Round Side Outlet Shower Drain (Stainless Steel)
Magnifying glass
Hover image to zoom
$61.37 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Shower drain shall be 2 piece 2" PVC side discharge outlet round with 2" PVC DWV Hub Connection. 4-1/4" screw-in stainless steel grate. Shower drain for use with molded shower bases. No mess, no fuss, no broken up concrete.

Product Features:
  • Low profile PVC round thread-in Flange
  • PVC Underbody
  • 2" PVC DWV Hub Connection
  • Round 4-1/4" Screw-in Stainless Steel Grate
  • cCSAus meets UPC Certified*

Specs

–
Finish:

Stainless Steel

Drain Size:

2"

Product Type:

Bath Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely recommend this.

I replaced a bathtub with a shower. It was on a slab, so the rough in plumbing couldn't be changed. A standard shower drain wouldn't work. The side outlet drain was a lifesaver.
Sparky
Loudonville, Ohio
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy