Apply to be a TradeMaster!
Main product image of 1-1/2" Brass Round Side Outlet Shower Drain for Molded Bases (Brushed Nickel)
Magnifying glass
Hover image to zoom

1-1/2" Brass Round Side Outlet Shower Drain for Molded Bases (Brushed Nickel)

Brand:
OS&B
SKU:
SD370-BN
Rating:
(0)
Q&A:
(0)
1-1/2" Brass Round Side Outlet Shower Drain for Molded Bases (Brushed Nickel)
Magnifying glass
Hover image to zoom
$192.46 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Low Profile 1-1/2" Brass Side Discharge Shower Drain for preformed shower bases. No mess, no fuss, no broken up concrete.

Product Features:
  • *Was SDB37
  • Low profile ABS round thread-in Flange
  • Cast Brass Underbody
  • 1-1/2" Copper DWV Hub Connection
  • Round 4-1/4" Screw-in Brushed Nickel Grate
  • cCSAus meets UPC Certified*SD372*

Specs

–
Product Type:

Bath Drain

Drain Size:

1-1/2"

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy