Apply to be a TradeMaster!
Main product image of 2" Brass Round Side Outlet Shower Drain (Matte Black)
Magnifying glass
Hover image to zoom

2" Brass Round Side Outlet Shower Drain (Matte Black)

Brand:
OS&B
SKU:
SD372-MBL
Rating:
(0)
Q&A:
(0)
2" Brass Round Side Outlet Shower Drain (Matte Black)
Magnifying glass
Hover image to zoom
$202.35 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Low Profile 2" Brass Side Discharge Shower Drain for preformed shower bases. No mess, no fuss, no broken up concrete.

Product Features:
  • *Was SDB37-2
  • Low profile ABS round thread-in Flange
  • Cast Brass Underbody
  • 2" Copper DWV Hub Connection
  • Round 4-1/4" Screw-in Matte Black Grate cCSAus meets UPC Certified*

Specs

–
Product Type:

Bath Drain

Finish:

Matte Black

Drain Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy