Apply to be a TradeMaster!
Main product image of 1-1/2" Brass Square Side Outlet Shower Drain for Tile Bases (Brushed Nickel)
Magnifying glass
Hover image to zoom

1-1/2" Brass Square Side Outlet Shower Drain for Tile Bases (Brushed Nickel)

Brand:
OS&B
SKU:
SD480-BN
Rating:
(1)
Q&A:
(0)
1-1/2" Brass Square Side Outlet Shower Drain for Tile Bases (Brushed Nickel)
Magnifying glass
Hover image to zoom
$315.31 each
In Stock
In Stock
Get 3 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Convert a bathtub to a walk-in shower with the SDB48 Brass Side Discharge Shower Drain. No mess, no fuss, no broken up concrete.

Product Features:
  • Was SDB48
  • Low profile brass Underbody
  • Extra-long ABS square Thread-in Flange for deeper installations
  • Reversible ABS Clamping Collar allows for increased adjustability (2-1/4" max)
  • 1-1/2" Copper DWV Hub Connection
  • 3 solid brass Bolts
  • Square 4-1/8" x 4-1/8" Snap-in Brushed Nickel Grate
  • cCSAus meets UPC Certified*

Specs

–
Product Type:

Bath Drain

Finish:

Brushed Nickel

Drain Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great for condo building with concrete

It is great for my use
Ado
Chicago IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy