Apply to be a TradeMaster!
Main product image of 2" Brass Square Side Outlet Shower Drain for Tile Bases (Brushed Nickel)
Magnifying glass
Hover image to zoom

2" Brass Square Side Outlet Shower Drain for Tile Bases (Brushed Nickel)

Brand:
OS&B
SKU:
SD482-BN
Rating:
(0)
Q&A:
(0)
2" Brass Square Side Outlet Shower Drain for Tile Bases (Brushed Nickel)
Magnifying glass
Hover image to zoom
$221.71 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Side discharge shower drain shall be 2" brass (2" copper DWV Hub Connection) for tile shower bases with low profile brass underbody, extra-long ABS thread-in flange and reversible clamping collar. Features a 4-1/8" square stainless steel snap-in grate and solid brass bolts. No mess, no fuss, no broken up concrete.

Product Features:
  • Low profile brass Underbody
  • Extra-long ABS square Thread-in Flange for deeper installations
  • Reversible ABS Clamping Collar allows for increased adjustability (2-1/4" max)
  • 2" Copper DWV Hub Connection
  • 3 solid brass Bolts
  • Square 4-1/8" x 4-1/8" Snap-in Brushed Nickel Grate
  • cCSAus meets UPC Certified*

Specs

–
Finish:

Brushed Nickel

Drain Size:

2"

Product Type:

Bath Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy