Apply to be a TradeMaster!
Main product image of 0.5" to 1" No-Caulk Roof Flashing (Galvanized Steel)
Magnifying glass
Hover image to zoom

0.5" to 1" No-Caulk Roof Flashing (Galvanized Steel)

Brand:
Oatey
SKU:
11830-OATEY
Rating:
(1)
Q&A:
(0)
0.5" to 1" No-Caulk Roof Flashing (Galvanized Steel)
Magnifying glass
Hover image to zoom
$7.73 each
In Stock
In Stock
Get 60 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9" x 12.5"
Product Highlight: Material
Galvanized Steel

Description

–
Features:
  • Roof Flashing slides over DWV pipe for pitch to 40°
  • Made of rust-proof, stamped 28 gauge galvanized steel
  • Non-fading sealing collar
  • Approved for Type B installations
  • Not for hot-mopped or built-up roofs
  • Do not use paint or petroleum based products on rubber collars

Specs

–
Product Type:

Roof Flashing

Size:

9" x 12.5"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Showed up bent, no response from customer service

Was sitting loose in a box that looked like it went through a war zone. When I opened the box, I got what you see pictured - almost looks like the edges were machined bent. Not exactly going to work for putting on a flat roof. Reached out to customer service with these pictures and heard NOTHING back.
Jim
Truth or Consequences, NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy