Apply to be a TradeMaster!
Main product image of 2" No-Caulk Roof Flashings, Pack of 12 (Thermoplastic)
Magnifying glass
Hover image to zoom

2" No-Caulk Roof Flashings, Pack of 12 (Thermoplastic)

Brand:
Oatey
SKU:
11888-OATEY
Rating:
(0)
Q&A:
(0)
2" No-Caulk Roof Flashings, Pack of 12 (Thermoplastic)
Magnifying glass
Hover image to zoom
$92.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Size
18" x 18"
Product Highlight: Material
Plastic

Description

–
Oatey® No-Calk® Thermoplastic Roof Flashings are designed for commercial and residential applications that require a watertight seal for roof penetrations around the plumbing vent pipe. Self-sealing collar slides over pipe and requires no caulking. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 18" x 18" Thermoplastic base
  • For pitch from 0-45°
  • Rated 180°F continuous heat and approved for Type B installations
  • Self-sealing collar slides over pipe and requires no caulking
  • Do not use petroleum based products or paint on flashing collar or plastic base
  • Not for hot-mopped or built-up roofs


Specifications:
  • Pipe Diameter: 2 in.
  • Base Size/Diameter: 18" X 18"
  • Material: Plastic
  • Brand: Oatey
  • Product Type: No Calk
  • Color: Black

Specs

–
Product Type:

Roof Flashing

Diameter (Inches):

2"

Size:

18" x 18"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy