Apply to be a TradeMaster!
Main product image of 3" No-Caulk Roof Flashing (Thermoplastic)
Magnifying glass
Hover image to zoom

3" No-Caulk Roof Flashing (Thermoplastic)

Brand:
Oatey
SKU:
11890-OATEY
Rating:
(0)
Q&A:
(0)
3" No-Caulk Roof Flashing (Thermoplastic)
Magnifying glass
Hover image to zoom
$6.81 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Size
11.25" x 15"
Product Highlight: Material
Thermoplastic

Description

–
Features:
  • Roof flashing slides over vent pipe for pitch to 45 degrees
  • Non-fading, non-cracking rigid black thermoplastic base
  • Non-fading sealing collar
  • Approved for Type B installations
  • Not for hot-mopped or built-up roofs
  • Do not use paint or petroleum based products on plastic bases or rubber collars

Specs

–
Product Type:

Roof Flashing

Diameter (Inches):

3"

Size:

11.25" x 15"

Material:

Thermoplastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy