Apply to be a TradeMaster!
Main product image of 1.5" to 3" No-Caulk Roof Flashing (Thermoplastic)
Magnifying glass
Hover image to zoom

1.5" to 3" No-Caulk Roof Flashing (Thermoplastic)

Brand:
Oatey
SKU:
11930-OATEY
Rating:
(2)
Q&A:
(0)
1.5" to 3" No-Caulk Roof Flashing (Thermoplastic)
Magnifying glass
Hover image to zoom
$11.94 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1.5" to 3" Diameter
Product Highlight: Material
Thermoplastic
Product Highlight: Size
11.25"-19"

Description

–
Features:
  • Roof Flashing slides over DWV pipe for pitch to 60 degrees
  • All-Flash collar has tear-away ring allowing flashing to seal various pipe diameters
  • Non-fading, non-cracking rigid black thermoplastic base
  • Non-fading sealing collar
  • Approved for Type B installations
  • Not for hot-mopped or built-up roofs
  • Do not use paint or petroleum based products on plastic bases or rubber collars

Specs

–
Product Type:

Roof Flashing

Diameter (Inches):

1.5" to 3"

Material:

Thermoplastic

Size:

11.25"-19"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would recommend it

Nice Service & Fast delivery
Sergio
Baton Rouge
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy the product again.

I have a 12/12 pitch roof and they worked perfectly!
Dabldo
Milan, Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy