Apply to be a TradeMaster!
Main product image of 2" No-Caulk Roof Flashing, 18" x 18" Base (Galvanized Steel)
Magnifying glass
Hover image to zoom

2" No-Caulk Roof Flashing, 18" x 18" Base (Galvanized Steel)

Brand:
Oatey
SKU:
11934-OATEY
Rating:
(0)
Q&A:
(0)
2" No-Caulk Roof Flashing, 18" x 18" Base (Galvanized Steel)
Magnifying glass
Hover image to zoom
$18.39 each
In Stock
In Stock
Get 19 Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 18"
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Material
Galvanized Steel

Description

–
Oatey Galvanized No-Calk® Roof Flashings are manufactured with an 18" x 18" galvanized base for commercial and residential applications that require a watertight seal for roof penetrations around the plumbing vent pipe.

Product Features:
  • Roof Flashing slides over DWV pipe for pitch to 40°
  • Made of rust-proof, stamped 24 gauge galvanized steel
  • Non-fading sealing collar
  • Approved for Type B installations
  • Not for hot-mopped or built-up roofs
  • Do not use petroleum based products on rubber collars
  • All Roof Flashings are shipped 12 per carton

Specs

–
Size:

18" x 18"

Product Type:

Roof Flashing

Diameter (Inches):

2"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy