Shop Oatey
Main product image of 1.5" to 3" No-Caulk Roof Flashing (Copper)
Magnifying glass
Hover image to zoom

1.5" to 3" No-Caulk Roof Flashing (Copper)

Brand:
Oatey
SKU:
12403
Rating:
(2)
Q&A:
(0)
1.5" to 3" No-Caulk Roof Flashing (Copper)
Magnifying glass
Hover image to zoom
$46.43 each
In Stock
In Stock
Get 17 Tomorrow, Sep 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
1.5" to 3" Diameter
Product Highlight: Material
Copper
Product Highlight: Size
11" x 14.5"

Description

Features:
  • Patented All-Flash® design allows use on multiple pipe sizes
  • Copper base
  • Rated 180°F continuous heat and approved for Type B installations
  • Metal base for pitch from 0-40°
  • Do not use petroleum based products or paint on flashing collar or plastic base Not for hot-mopped or built-up roofs

Specs

Product Type:

Roof Flashing

Diameter (Inches):

1.5" to 3"

Material:

Copper

Size:

11" x 14.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent service

I used copper pipe flashings on a roof job. Ordered them one afternoon and received them 1-2 days later. Quality product. Excellent turnaround time
MR
Saugerties ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality piece, affordable price

Elsewhere you can pay 100-200 beyond the price for this same roof vent. Quality piece at affordable price and always fast shipping and super friendly and helpful staff. Highly recommend!
Monique
Grand blanc, Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy