Apply to be a TradeMaster!
Main product image of 1.5 to 3" Aurora No-Caulk Solar Flashing (Galvanized Steel)
Magnifying glass
Hover image to zoom

1.5 to 3" Aurora No-Caulk Solar Flashing (Galvanized Steel)

Brand:
Oatey
SKU:
12803
Rating:
(0)
Q&A:
(0)
1.5 to 3" Aurora No-Caulk Solar Flashing (Galvanized Steel)
Magnifying glass
Hover image to zoom
$11.80 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3", 1-1/2" Diameter
Product Highlight: Size
9.5" x 12.5"
Product Highlight: Material
Galvanized Steel

Description

–
Galvanized Aurora™ No-Calk® Solar Flashing 9-1/2" x 12-1/2"

Features:
  • Can be used in commercial and residential applications where a water-tight seal for roof penetrations around the piping for solar mounting system is required.
  • Low profile flashing collar design provides a clean finished appearance.
  • Rated 180°F continuous heat and approved for type B installations.

Specs

–
Product Type:

Roof Flashing

Diameter (Inches):

3"

1-1/2"

Size:

9.5" x 12.5"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy