Apply to be a TradeMaster!
Main product image of 0.5" to 2.5" Vertical Flashing (Plastic and Elastomeric)
Magnifying glass
Hover image to zoom
0.5" to 2.5" Vertical Flashing (Plastic and Elastomeric)
Magnifying glass
Hover image to zoom
$8.29 each
In Stock
In Stock
Get 56 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
0.5" to 2.5" Diameter
Product Highlight: Material
Elastomeric, Plastic
Product Highlight: Size
8" x 8.5"

Description

–
Features
  • Made of hard plastic base with elastomeric collar
  • Not for use on sloped surfaces
  • Do not use paint or petroleum based products on rubber collars
  • Longer lasting than caulk or foam
  • Seals against air penetration to reduce energy costs
  • Prevents bugs and vermin from entering the structure through opening

Specs

–
Product Type:

Roof Flashing

Diameter (Inches):

0.5" to 2.5"

Material:

Elastomeric

Plastic

Size:

8" x 8.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy