Shop Resideo Sale
Main product image of 2" No-Caulk Roof Flashing (Aluminum)
Magnifying glass
Hover image to zoom

2" No-Caulk Roof Flashing (Aluminum)

Brand:
Oatey
SKU:
12936
Rating:
(0)
Q&A:
(0)
2" No-Caulk Roof Flashing (Aluminum)
Magnifying glass
Hover image to zoom
$17.45 each
In Stock
In Stock
Get 4 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Material
Aluminum
Product Highlight: Size
9" x 12.5"

Description

–
Features:
  • Aluminum Roof Flashing slides over DWV pipe for pitch to 40°
  • Made of stamped aluminum
  • Non-fading sealing collar
  • Approved for Type B installations
  • Not for hot-mopped or built-up roofs
  • Do not use paint or petroleum based products on rubber collars

Specs

–
Product Type:

Roof Flashing

Diameter (Inches):

2"

Material:

Aluminum

Size:

9" x 12.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy