Apply to be a TradeMaster!
Main product image of 1-1/2" to 3" No-Caulk Roof Flashing (Aluminum)
Magnifying glass
Hover image to zoom

1-1/2" to 3" No-Caulk Roof Flashing (Aluminum)

Brand:
Oatey
SKU:
12945-OATEY
Rating:
(0)
Q&A:
(0)
1-1/2" to 3" No-Caulk Roof Flashing (Aluminum)
Magnifying glass
Hover image to zoom
$16.48 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/2", 1.5" to 3" Diameter
Product Highlight: Material
Aluminum
Product Highlight: Size
11" x 14.5"

Description

–
Features:
  • Rated 180°F continuous heat and approved for Type B installations
  • Metal base for pitch from 0-40°
  • Self-sealing collar slides over pipe and requires no caulking
  • Do not use petroleum based products or paint on flashing collar or plastic base Not for hot-mopped or built-up roofs

Specs

–
Diameter (Inches):

1-1/2"

1.5" to 3"

Product Type:

Roof Flashing

Material:

Aluminum

Size:

11" x 14.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy