Apply to be a TradeMaster!
Main product image of 3" to 4" No-Caulk Roof Flashing (Aluminum)
Magnifying glass
Hover image to zoom

3" to 4" No-Caulk Roof Flashing (Aluminum)

Brand:
Oatey
SKU:
12956
Rating:
(0)
Q&A:
(0)
3" to 4" No-Caulk Roof Flashing (Aluminum)
Magnifying glass
Hover image to zoom
$14.00 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" to 4" Diameter
Product Highlight: Material
Aluminum
Product Highlight: Size
12" x 15"

Description

–
Features:
  • Rated 180°F continuous heat and approved for Type B installations
  • Metal base for pitch from 0-40°
  • Self-sealing collar slides over pipe and requires no caulking
  • Do not use petroleum based products or paint on flashing collar or plastic base Not for hot-mopped or built-up roofs

Specs

–
Product Type:

Roof Flashing

Diameter (Inches):

3" to 4"

Material:

Aluminum

Size:

12" x 15"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy