Apply to be a TradeMaster!
Main product image of H2O No. 95 Water Soluble Tinning Flux (16 oz.)
Magnifying glass
Hover image to zoom

H2O No. 95 Water Soluble Tinning Flux (16 oz.)

Brand:
Oatey
SKU:
30143
Rating:
(0)
Q&A:
(0)
H2O No. 95 Water Soluble Tinning Flux (16 oz.)
Magnifying glass
Hover image to zoom
$32.92 each
In Stock
In Stock
Get 108 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.

Description

–

Oatey H2O No. 95 Water Soluble Tinning Flux is a water-flushable flux containing solder powder to aid in the soldering process. The smooth, non-runny paste easily washes residual flux out of a piping system. The flux's wetting characteristics allow exceptional bonding. Oatey products have earned the trust of plumbing professionals for over 100 years.


Features:

  • Water-flushable tinning flux containing solder powder
  • 100% lead-free paste cleans and fluxes copper piping
  • Effective on all metals, except aluminum and stainless steel
  • Designed for use in joining or sweating copper pipe and fittings
  • Will not turn copper piping green
  • Good for large diameter copper piping
  • Compatible with all common plumbing solder alloys
  • NSF standard 14 (performance) and standard 61 (health effects) certified
  • Meets ASTM standard B-813 and is approved for use by model plumbing codes
  • 1 lb.

Specs

–
Volume:

16 oz.