Apply to be a TradeMaster!
Main product image of EP42 CPVC Heavy Duty Gray Industrial Cement (1 Gallon)
Magnifying glass
Hover image to zoom

EP42 CPVC Heavy Duty Gray Industrial Cement (1 Gallon)

Brand:
Oatey
SKU:
30330-OATEY
Rating:
(0)
Q&A:
(0)
EP42 CPVC Heavy Duty Gray Industrial Cement (1 Gallon)
Magnifying glass
Hover image to zoom
$186.73 each
Out of Stock
Out of Stock
Get it Thu, Oct 29 - Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 Gallon

Description

–

Oatey Industrial Grade Heavy Duty Gray CPVC Cement is recommended for applications requiring chemical resistance to caustics, including hypochlorite, mineral acids and aqueous salt solutions. It can be used with all PVC and CPVC materials including Corzan CPVC piping systems and is easy to apply. Its UV indicator allows for quick and easy inspection of dry fit joints using any ultraviolet light source. This gray, low VOC, heavy bodied cement can be used to solvent weld Schedules 40 and 80 CPVC pipe and fittings and PVC pipe and fittings up to 12 in. diameter, as well as other classes and schedules with interference fit. It is resistant to caustics and hypochlorites up to 15 percent solution. Refer to the EP 42 Chemical Resistance Chart for compatibility prior to using with chemical solutions. Oatey products have earned the trust of plumbing professionals for over 100 years.



Features:
  • 1 gal. heavy duty gray CPVC cement
  • Gray cement solvent welds CPVC and PVC
  • For applications requiring chemical resistance to caustics
  • Allows for quick, easy inspection of dry fit joints with UV light
  • For Sch. 40 and 80 CPVC and PVC up to 12 in. diameter, and classes and schedules with interference fit
  • Resistant to caustics and hypochlorites up to 15% solution
  • Recommended application temperature of 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Low VOC, high performance solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements with maximum content of 490 g/L, meets ASTM Standard F493 and complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details

Specs

–
Volume:

1 Gallon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy