Apply to be a TradeMaster!
Main product image of EP42 CPVC Heavy Duty Orange Industrial Cement (32 oz.)
Magnifying glass
Hover image to zoom

EP42 CPVC Heavy Duty Orange Industrial Cement (32 oz.)

Brand:
Oatey
SKU:
30332
Rating:
(0)
Q&A:
(0)
EP42 CPVC Heavy Duty Orange Industrial Cement (32 oz.)
Magnifying glass
Hover image to zoom
$49.07 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–

Oatey Industrial Grade Heavy Duty Orange CPVC Cement is recommended for CPVC piping systems requiring chemical resistance to caustics including hypochlorite, mineral acids and aqueous salt solutions. It can be used with all CPVC materials including Corzan CPVC piping systems and is easy to apply with included in-lid dauber. This orange, low VOC, heavy bodied, medium set cement can be used to solvent weld Schedules 40 and 80 CPVC pipe and fittings up to 12 in. diameter, as well as other classes and schedules with interference fit. It is resistant to caustics and hypochlorites up to 15 percent solution. Refer to the EP 42 Chemical Resistance Chart for compatibility prior to using with chemical solutions. Oatey products have earned the trust of plumbing professionals for over 100 years.



Features:
  • 32 oz. heavy duty orange CPVC cement
  • Orange cement solvent welds CPVC, dauber included
  • For applications requiring chemical resistance to caustics
  • Use with all CPVC materials including Corzan CPVC
  • For Sch. 40 and 80 CPVC pipe and fittings up to 12 in. diameter, as well as other classes and schedules with interference fit
  • Resistant to caustics and hypochlorites up to 15 percent solution
  • Recommended application temperature of 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Please refer to the Oatey Limited Warranty for warranty details

Specs

–
Volume:

32 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy