Apply to be a TradeMaster!
Main product image of 8 oz. Purple Primer
Magnifying glass
Hover image to zoom
8 oz. Purple Primer
Magnifying glass
Hover image to zoom
$6.47 each
In Stock
In Stock
Get 275 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.
Product Highlight: Color
Purple

Description

–

Oatey Purple Primer is an NSF-listed, aggressive primer for use on all schedules and classes of PVC and CPVC pipe and fittings. It removes contaminants such as surface dirt, grease and grime as well as softens the pipe surface to allow for a fast, secure solvent weld.


Features:

  • Aggressive purple primer for use on PVC and CPVC pipe, fittings
  • Purple tint ideal when plumbing code requires primer verification
  • Allows for a fast, secure solvent weld
  • Not recommended for use on ABS piping installations
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Low VOC, high performance primer meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, meets ASTM Standard F656 and complies with NSF/ANSI 61 health effects requirements

Specs

–
Application:

CPVC

PVC

Color:

Purple

Volume:

8 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good

Just your typical Oatey Purple primer. Does a great job on preparing the PVC for cement.
JJ
Pomona MO
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy