Apply to be a TradeMaster!
Main product image of 8 oz. Heavy Duty Solvent Cement (Clear)
Magnifying glass
Hover image to zoom
8 oz. Heavy Duty Solvent Cement (Clear)
Magnifying glass
Hover image to zoom
$10.34 each
In Stock
In Stock
Get 272 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.

Description

–

Oatey PVC Heavy Duty Medium Set Clear Cement is recommended for DWV, pressure pipe, potable water and electrical applications. Its thick formula fills gaps in large diameter pipe and loose-fitting joints and is easy to apply with included in-lid dauber.


Features:

  • Clear cement solvent welds PVC pipe and fittings, dauber included
  • Meets ASTM Standard D2564 and complies with NSF/ANSI 61 health effects requirements
  • For DWV, pressure pipe, potable water and electrical applications
  • Thicker formula fills gaps for strong bond and easy application
  • Can be used on all schedules and classes of PVC pipe and fittings with interference fit, up to 12 in. diameter for pressure and 18 in. for non-pressure pipes
  • Recommended application temperature of 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold

Specs

–
Volume:

8 oz.

Cement Color:

Clear

Product Type:

Solvent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy