Apply to be a TradeMaster!
Main product image of ABS Black Cement (1 Gallon)
Magnifying glass
Hover image to zoom
ABS Black Cement (1 Gallon)
Magnifying glass
Hover image to zoom
$85.64 each
In Stock
In Stock
Get 25 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 Gallon

Description

–
Oatey ABS Medium Bodied Fast Set Black Cement is recommended for all non-pressure applications. The black color easily identifies application to pipe surface. Its medium body has excellent gap filling properties and is easy to apply. This fast set cement can be used to solvent weld all schedules and classes of ABS pipe and fittings up to 6 in. diameter with interference fit. Set time is about 30 minutes. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 1 gal. black ABS cement
  • Solvent welds ABS pipe and fittings
  • For all non-pressure applications
  • Easy-to-apply medium body has excellent gap filling properties
  • Can be used on all schedules and classes of ABS pipe and fittings up to 6 in. diameter with interference fit
  • Recommended application temperature of 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Low VOC, high performance solvent cement meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
  • Meets ASTM Standard D2235 and complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details

Specs

–
Volume:

1 Gallon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy