Apply to be a TradeMaster!
Main product image of Gallon Medium Body, Special ABS Cement (Milky Clear)
Magnifying glass
Hover image to zoom

Gallon Medium Body, Special ABS Cement (Milky Clear)

Brand:
Oatey
SKU:
30924-OATEY
Rating:
(0)
Q&A:
(0)
Gallon Medium Body, Special ABS Cement (Milky Clear)
Magnifying glass
Hover image to zoom
$61.60 each
In Stock
In Stock
Get 9 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
128 oz.

Description

–
Oatey® Special Medium Milky Clear ABS Cement is formulated for fast curing in non-pressure applications on all schedules and classes of ABS pipe and fittings up to 6" diameter with interference fit.

Features:
  • Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD
  • Method 40 and various environmental requirements
  • Formulated to eliminate the clean-up problems associated with black ABS cements
  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • Meets ASTM D2235


Specifications:
  • Size: 1 gal.
  • Color: Milky White
  • Material: ABS
  • Brand: Oatey
  • Maximum Application Temperature °F: 110
  • Maximum Application Temperature °C: 43
  • Set Speed: Fast Set
  • Product Type: ABS Cement
  • Set Type: Standard (40 - 105° F)
  • Maximum Use Temperature °F: 180

Specs

–
Volume:

128 oz.

Application:

ABS

Body Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy