Apply to be a TradeMaster!
Main product image of PVC Regular Body Clear Cement (1 Gallon)
Magnifying glass
Hover image to zoom
PVC Regular Body Clear Cement (1 Gallon)
Magnifying glass
Hover image to zoom
$96.24 each
In Stock
In Stock
Get 30 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 Gallon

Description

–
Oatey PVC Regular Bodied Fast Set Clear Cement is recommended for DWV, pressure pipe, potable water and electrical applications. It is easy to apply and its clear color provides a clean finish. This regular bodied, fast set cement can be used to solvent weld all schedules and classes of PVC pipe and fittings up to 4 in. for Schedule 40 and up to 2 in. for Schedule 80 with interference fit. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 1 gal. clear PVC cement
  • Fast setting clear cement solvent welds PVC
  • For DWV, pressure pipe, potable water and electrical applications
  • Clear color provides a clean finish
  • Can be used on all schedules and classes of PVC pipe and fittings up to 4 in. for Sch. 40 and up to 2 in. for Sch. 80 with interference fit
  • Recommended application temperature of 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Meets ASTM Standard D2564 and complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details

Specs

–
Volume:

1 Gallon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy