Apply to be a TradeMaster!
Main product image of PVC Medium Body Clear Cement (1 Gallon)
Magnifying glass
Hover image to zoom
PVC Medium Body Clear Cement (1 Gallon)
Magnifying glass
Hover image to zoom
$71.24 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 Gallon

Description

–
Oatey PVC Medium Bodied Fast Set Clear Cement is recommended for DWV, pressure pipe, potable water and electrical applications. Its medium body has excellent gap filling properties and is easy to apply. This clear, fast set cement can be used to solvent weld all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 1 gal. medium body clear PVC cement
  • Clear cement solvent welds PVC pipe and fittings
  • For DWV, pressure pipe, potable water and electrical applications
  • Easy-to-apply medium body has excellent gap filling properties
  • Can be used on all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit
  • Recommended application temperature of 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Meets ASTM Standard D2564 and complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details

Specs

–
Volume:

1 Gallon

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy