Shop Resideo Sale
Main product image of CPVC Heavy Duty Gray Cement (32 oz.)
Magnifying glass
Hover image to zoom

CPVC Heavy Duty Gray Cement (32 oz.)

Brand:
Oatey
SKU:
31037
Rating:
(0)
Q&A:
(0)
CPVC Heavy Duty Gray Cement (32 oz.)
Magnifying glass
Hover image to zoom
$48.21 each
In Stock
In Stock
Get 28 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
Oatey CPVC Heavy Bodied Medium Set Gray Cement is recommended for commercial cold and hot water systems up to 200°F / 93°C. It is approved for Corzan CPVC piping systems and is easy to apply with included in-lid dauber. This gray, low VOC, heavy bodied, medium set cement can be used to solvent weld all schedules and classes of CPVC pipe and fittings up to 12 in. diameter with interference fit. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 32 oz. heavy duty gray CPVC cement
  • Gray cement solvent welds CPVC pipe and fittings, dauber included
  • For cold and hot water systems up to 200°F / 93°C
  • Thicker formula fills gaps for strong bond and easy application
  • Can be used on all schedules and classes of CPVC pipe and fittings up to 12 in. diameter with interference fit
  • Approved for use with Corzan CPVC piping systems (registered trademark of Lubrizol Corporation)
  • Recommended application temperature of 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Low VOC, high performance solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, meets ASTM Standards F493 and D2846, and complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details

Specs

–
Volume:

32 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy