Shop Resideo Sale
Main product image of 16 oz. Heavy Duty Medium Set PVC Cement (Gray)
Magnifying glass
Hover image to zoom

16 oz. Heavy Duty Medium Set PVC Cement (Gray)

Brand:
Oatey
SKU:
31095-OATEY
Rating:
(1)
Q&A:
(0)
16 oz. Heavy Duty Medium Set PVC Cement (Gray)
Magnifying glass
Hover image to zoom
$16.86 each
In Stock
In Stock
Get 38 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.

Description

–
Oatey® PVC Heavy Duty Medium Set Gray Cement is recommended for DWV, pressure pipe, potable water and electrical applications. Its thick formula fills gaps in large diameter pipe and fitting joints and is easy to apply with included in-lid dauber. This gray, heavy duty, medium set cement can be used to solvent weld all schedules and classes of PVC pipe and fittings with interference fit up to 18 in. diameter for non-pressure and 12 in. diameter for pressure pipes. Oatey products have earned the trust of plumbing professionals for over 100 years.

Product Features
  • Gray cement solvent welds PVC pipe and fittings, dauber included
  • For DWV, pressure pipe, potable water and electrical applications
  • Thicker formula fills gaps for strong bond and easy application
  • Can be used on all schedules and classes of PVC pipe and fittings with interference fit, up to 12 in. diameter for pressure and 18 in. for non-pressure pipes
  • Recommended application temperature of 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Meets ASTM Standard D2564 and complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details

Specs

–
Volume:

16 oz.

Cement Color:

Gray

Body Type:

Heavy

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Deal

Great product and speedy delivery!
K&S
Timberlake, NC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy