Apply to be a TradeMaster!
Main product image of PVC Heavy Duty Gray Fast Set Cement (1 Gallon)
Magnifying glass
Hover image to zoom
PVC Heavy Duty Gray Fast Set Cement (1 Gallon)
Magnifying glass
Hover image to zoom
$128.00 each
In Stock
In Stock
Get 12 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 Gallon

Description

–
Oatey PVC Fast Set Heavy Duty Gray Cement is recommended for DWV, potable water and irrigation applications. Made to quickly install irrigation pipe and fittings, it builds up to fill gaps in large diameter pipe and loose fitting joints, and is easy to apply. This gray, heavy duty, fast set cement can be used to solvent weld all schedules and classes of PVC pipe and fittings with interference fit up to 18 in. diameter for non-pressure and 12 in. diameter for pressure pipes. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 1 gal. heavy duty gray PVC cement
  • Solvent welds PVC
  • For DWV, potable water and irrigation applications
  • Formulated for quick installation of irrigation pipe and fittings
  • Can be used on all schedules and classes of PVC pipe and fittings with interference fit, up to 12 in. diameter for pressure and 18 in. for non-pressure pipes
  • Recommended application temperature of 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Meets ASTM Standard D2564 and complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details

Specs

–
Volume:

1 Gallon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy