Apply to be a TradeMaster!
Main product image of Gallon CPVC Medium Body Orange Cement (1 Gallon)
Magnifying glass
Hover image to zoom

Gallon CPVC Medium Body Orange Cement (1 Gallon)

Brand:
Oatey
SKU:
31127
Rating:
(0)
Q&A:
(0)
Gallon CPVC Medium Body Orange Cement (1 Gallon)
Magnifying glass
Hover image to zoom
$134.43 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 Gallon

Description

–
Oatey CPVC Medium Bodied Fast Set Orange Cement is recommended for cold water systems and hot water systems up to 200°F / 93°C. It is approved for Corzan CPVC piping systems. Its medium body has excellent gap filling properties and is easy to apply. This orange, low VOC, fast set cement can be used to solvent weld all schedules and classes of CPVC pipe and fittings up to 6 in. diameter with interference fit. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 1 gal. medium body orange CPVC cement
  • Solvent welds CPVC
  • For cold and hot water systems up to 200°F / 93°C
  • Medium viscosity easily fills gaps and provides more working time
  • Can be used on all schedules and classes of CPVC pipe and fittings up to 6 in. diameter with interference fit
  • Approved for use with Corzan CPVC piping systems (registered trademark of Lubrizol Corporation)
  • Recommended application temperature of 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Low VOC, high performance solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, meets ASTM Standard F493 and complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details

Specs

–
Volume:

1 Gallon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy