Apply to be a TradeMaster!
Main product image of CPVC Medium Body Orange Cement (32 oz.)
Magnifying glass
Hover image to zoom

CPVC Medium Body Orange Cement (32 oz.)

Brand:
Oatey
SKU:
31131
Rating:
(0)
Q&A:
(0)
CPVC Medium Body Orange Cement (32 oz.)
Magnifying glass
Hover image to zoom
$37.15 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
Oatey CPVC Medium Bodied Fast Set Orange Cement is recommended for cold water systems and hot water systems up to 200°F / 93°C. It is approved for Corzan CPVC piping systems. Its medium body has excellent gap filling properties and is easy to apply with included in-lid dauber. This orange, low VOC, fast set cement can be used to solvent weld all schedules and classes of CPVC pipe and fittings up to 6 in. diameter with interference fit. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 32 oz. medium body orange CPVC cement
  • Solvent welds CPVC, dauber included
  • For cold and hot water systems up to 200°F / 93°C
  • Medium viscosity easily fills gaps and provides more working time
  • Can be used on all schedules and classes of CPVC pipe and fittings up to 6 in. diameter with interference fit
  • Approved for use with Corzan CPVC piping systems (registered trademark of Lubrizol Corporation)
  • Recommended application temperature of 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Low VOC, high performance solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, meets ASTM Standard F493 and complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details

Specs

–
Volume:

32 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy