Apply to be a TradeMaster!
Main product image of CPVC All Weather FlowGuard Gold 1-Step Yellow Cement (1 Gallon)
Magnifying glass
Hover image to zoom

CPVC All Weather FlowGuard Gold 1-Step Yellow Cement (1 Gallon)

Brand:
Oatey
SKU:
31914-OATEY
Rating:
(0)
Q&A:
(0)
CPVC All Weather FlowGuard Gold 1-Step Yellow Cement (1 Gallon)
Magnifying glass
Hover image to zoom
$90.15 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
1 Gallon

Description

–
Oatey FlowGuard Gold 1-Step All Weather Fast Set Yellow Cement is recommended for cold water systems and hot water systems up to 200°F / 93°C. Its prevention formula is designed to help protect pipes from corrosion. Its medium body has excellent gap filling properties and is easy to apply. This yellow, low VOC, fast set cement can be used to solvent weld copper tube sizes (CTS) CPVC hot and cold potable water pipes and fittings up to 2 in. diameter with interference fit. Oatey products have earned the trust of plumbing professionals for over 100 years.Features:
  • 1 gal. all weather yellow CPVC cement
  • All weather yellow cement solvent welds CPVC
  • For cold and hot water systems up to 200°F / 93°C
  • Helps protect pipes from corrosion
  • Can be used on copper tube sizes (CTS) CPVC hot and cold potable water pipes and fittings up to 2 in. diameter with interference fit
  • Approved for use with FlowGuard Gold piping systems (registered trademark of Lubrizol Corporation)
  • Recommended application temperature of 0°F to 110°F / -17°C to 43°C
  • No primer needed where local codes permit
  • Low VOC, high performance solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, meets ASTM Standard F493 and complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details

Specs

–
Volume:

1 Gallon

Cement Color:

Yellow

Application:

CPVC

Body Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy