Apply to be a TradeMaster!
Main product image of CPVC All Weather FlowGuard High Contrast 1-Step Medium Green Cement (32 oz.)
Magnifying glass
Hover image to zoom

CPVC All Weather FlowGuard High Contrast 1-Step Medium Green Cement (32 oz.)

Brand:
Oatey
SKU:
31988
Rating:
(0)
Q&A:
(0)
CPVC All Weather FlowGuard High Contrast 1-Step Medium Green Cement (32 oz.)
Magnifying glass
Hover image to zoom
$43.49 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
Oatey FlowGuard High Contrast 1-Step All Weather Fast Set Green Cement is recommended for cold water systems and hot water systems up to 200°F / 93°C. Its prevention formula is designed to help protect pipes from corrosion. Its green color provides high contract to CPVC pipe, making it easy to identify proper installation. This low VOC, fast set cement can be used to solvent weld copper tube sizes (CTS) CPVC hot and cold potable water pipes and fittings up to 2 in. diameter with interference fit. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • All weather green cement solvent welds CPVC, dauber included
  • For cold and hot water systems up to 200°F / 93°C
  • Green color provides high contract to CPVC pipe
  • Helps protect pipes from corrosion
  • Can be used on copper tube sizes (CTS) CPVC hot and cold potable water pipes and fittings up to 2 in. diameter with interference fit
  • Approved for use with FlowGuard Gold piping systems (registered trademark of Lubrizol Corporation)
  • Unique green color makes it easy to identify proper installation
  • Recommended application temperature of 0°F to 110°F / -17°C to 43°C
  • No primer needed where local codes permit
  • Low VOC, high performance solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, meets ASTM Standard F493 and complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details
  • Please refer to the Oatey Limited Warranty for warranty details

Specs

–
Volume:

32 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy