Apply to be a TradeMaster!
Main product image of PVC Blue Lava Hot Cement (32 oz.)
Magnifying glass
Hover image to zoom
PVC Blue Lava Hot Cement (32 oz.)
Magnifying glass
Hover image to zoom
$30.65 each
In Stock
In Stock
Get 29 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
Oatey Blue Lava Medium Bodied Fast Set Hot Cement is recommended for DWV repair, irrigation, and pool and spa applications. It is formulated for wet conditions, quick pressurization and fast installation, and is easy to apply with included in-lid dauber. This blue, medium body, very fast setting PVC cement can be used to solvent weld all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 32 oz. blue PVC cement
  • Very fast setting blue cement solvent welds PVC, dauber included
  • For DWV repair, irrigation, and pool and spa applications
  • Fast pressurization and joint strength development in all weather
  • Can be used on all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit
  • No primer needed on non-pressure DWV, where local codes permit
  • Recommended application temperature of 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Meets ASTM Standard D2564 and complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details

Specs

–
Volume:

32 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

had what we needed when local suppliers did not

had what we needed when local suppliers did not. Item was in stock , shipped rapidly , and as described.
icedog6
howell, nj
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent for the Service Plumber

This is our go to on quick repairs that need to be energized immediately.
Voyageur Plumbing
Minnesota
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy