Apply to be a TradeMaster!
Main product image of CPVC Orange Lava Hot Cut-In Cement (16 oz.)
Magnifying glass
Hover image to zoom

CPVC Orange Lava Hot Cut-In Cement (16 oz.)

Brand:
Oatey
SKU:
32167
Rating:
(1)
Q&A:
(0)
CPVC Orange Lava Hot Cut-In Cement (16 oz.)
Magnifying glass
Hover image to zoom
$41.20 each
In Stock
In Stock
Get 15 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.

Description

–
Oatey Orange Lava CPVC Cut-In Cement is a single-step, fast-curing cement is recommended for pressure, potable water cut-in, repair applications. Designed for cut-in applications where downtime is limited, it sets the fastest, eliminating the need for bracing. Because it quickly melts pipe surface to weld the joint, primer is not required. It also applies easily with included in-lid dauber. This orange, low VOC, medium bodied, fast setting cement can be used to solvent weld CPVC pipe and fittings up to 6 in. diameter with interference fit. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 16 oz. orange CPVC cement
  • One-step orange cement with dauber primes and solvent welds CPVC
  • Fast set for pressure, potable water cut-in, repair applications
  • Quickly melts pipe surface to weld the joint, primer not required
  • Can be used on CPVC pipe and fittings up to 6 in. diameter with interference fit
  • For commercial hot and cold water systems up to 200°F / 93°C, and including FlowGuard Gold and Corzan CPVC Piping Systems
  • Designed for cut-in applications where available downtime is limited
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Please refer to the Oatey Limited Warranty for warranty details

Specs

–
Volume:

16 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works Great

Worked as advertised
David
North Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy