Apply to be a TradeMaster!
Main product image of 1-1/2" Standard Pipe Clamp
Magnifying glass
Hover image to zoom

1-1/2" Standard Pipe Clamp

Brand:
Oatey
SKU:
33944
Rating:
(2)
Q&A:
(0)
1-1/2" Standard Pipe Clamp
Magnifying glass
Hover image to zoom
$1.66 each
BOX UP & SAVE 15%
$35.25 box of 25
$1.41 each
In Stock
In Stock
Get 51 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Oatey® Standard Pipe Clamp allows fast and easy installation of all types of copper tube size (CTS) and drain, waste and vent (DWV) sized piping. Allows flush mounting of pipe to surface. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Clamp design allows pipe to be flush mounted to walls and joists
  • Temperature ange of 0F to 160F
  • Minimizes the transmission of water line noise
  • No corrosion -- made of durable polypropylene (gray color)
  • Ribbed design allows pipe to cool faster and expand/contract freely
  • Can be used on hydronic systems


Specifications:
  • Material: Plastic
  • Brand: Oatey
  • Multi Size: No
  • Nail: No

Specs

–
Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would buy again

I used them to organize the electrical wiring in the basement
JJ
Pittsburgh, pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I've purchased this product in the past from another distributor who stopped carrying it, so I knew what I was buying.
JJ
Pittsburgh, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy