Apply to be a TradeMaster!
Main product image of TB 2000 Tub Box
Magnifying glass
Hover image to zoom

TB 2000 Tub Box

Brand:
Oatey
SKU:
34087
Rating:
(1)
Q&A:
(0)
TB 2000 Tub Box
Magnifying glass
Hover image to zoom
$29.40 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Image may not represent exact item

Oatey® Tub Boxes provide a quick, economical and clean method of installing tub waste and drain. Enables installers to form a clean cavity in a concrete slab so a trap can be easily connected to the drain system. Oatey products have earned the trust of plumbing professionals for over 100 years..

Features:
  • Tub Box shall be used in concrete slabs, wood floors and multi-story flooring to create access to bathtub plumbing
  • Tub Box shall have knockouts to extend pip through
  • Forms a clean cavity in a concrete slab so trap can be easily connected to drain system
  • Made of High Impact Polystyrene
  • Built in cut-out for up to 2" Schedule 40 drain
  • Colors available: Black
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
You May Also Need

3" PVC DWV Long Turn 90° Elbow
SKU: P304-030

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great all around

Great products great service
G
Kingman Az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?