Shop Resideo Sale
Main product image of 1" Self-Closing Pipe Clamps, 34340
Magnifying glass
Hover image to zoom

1" Self-Closing Pipe Clamps, 34340

Brand:
Oatey
SKU:
34340
Rating:
(0)
Q&A:
(0)
1" Self-Closing Pipe Clamps, 34340
Magnifying glass
Hover image to zoom
$1.97 each
BOX UP & SAVE 14%
$84.50 box of 50
$1.69 each
Out of Stock
Out of Stock
Get it Wed, Nov 25 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–

Oatey Self-Closing Pipe Clamps can be used to quickly and securely install copper, steel, PEX and CPVC pipework for heating, plumbing and electrical installations. These multi-functional, one-piece clamps feature a self-closing mechanism that allows for securing pipe quickly and easily by simply pushing the pipe into the clamp. The clamps can also be interlocked for running multiple pipes together. Made of corrosion-free polyamide and resistant to UV, aging, oil and gasoline, these pipe clamps are suitable for demanding environments both indoors and outdoors. Oatey products have earned the trust of plumbing professionals for over 100 years.


Features:


  • 1/2 in. CTS self-closing clamp
  • For use with copper, PEX and CPVC pipe
  • 0.55-0.63 in. (14-16 mm) diameter
  • 100-pack
  • Self-closing clamp
  • Options available for use with copper, steel, PEX and CPVC pipe
  • Easily closes by pushing the pipe into the clamp
  • Multi-functional clamp that can be mounted directly on studs, or to brackets, struts or threaded rods using accessories, sold separately
  • Available in multiple sizes
  • Made of corrosion-free polyamide and resistant to UV, aging, oil and gasoline
  • Can be interlocked for running multiple pipes together
  • Suitable for indoor and outdoor use
  • Temperature resistant from -40°F to 200°F constant, +270°F peak
  • To unlock, simply apply pressure and open the clamp
  • Plenum rated and listed to ASTM E-84
  • Available in packs of 15, 25, 40, 50, 75 and 100

Specs

–
Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy