Apply to be a TradeMaster!
Main product image of 1-1/2" - 2" CTS Combo Pipe Clamp with Insert
Magnifying glass
Hover image to zoom

1-1/2" - 2" CTS Combo Pipe Clamp with Insert

Brand:
Oatey
SKU:
34352
Rating:
(0)
Q&A:
(0)
1-1/2" - 2" CTS Combo Pipe Clamp with Insert
Magnifying glass
Hover image to zoom
$2.22 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2", 1-1/2"

Description

–
Oatey Combo Pipe Clamps are designed for use with copper, PEX and CPVC tubing. Made of durable polypropylene, these multi-functional clamps feature multi-use mounting holes that allow for the clamp to be secured at the base or on top and mounted directly to brackets, studs and walls for ultimate installation flexibility. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features & Benefits:
  • 1-1/2 in. to 2 in. CTS combo clamp with insert
  • Included insert provides pipe size flexibility: use for securing 1-1/2 in. CTS pipe or remove to secure 2 in. CTS pipe
  • Combo clamp
  • For use with copper, PEX and CPVC tubing
  • Mounts directly to brackets, studs and walls
  • Multi-use mounting holes allow for clamp to be secured at the base or on top
  • Made of durable polypropylene
  • Can be used as a grommet when mounted on wood or metal studs
  • Nubs act as a level, making it easy to know when the clamp is straight and ensuring installation accuracy
  • Larger clamp sizes include optional insert, allowing for use with two different sizes of pipe

Specs

–
Size:

2"

1-1/2"

Product Type:

Pipe Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy