Apply to be a TradeMaster!
Main product image of 3/8" Threaded Rod Adaptor for Self-Closing Pipe Clamps, 34356
Magnifying glass
Hover image to zoom

3/8" Threaded Rod Adaptor for Self-Closing Pipe Clamps, 34356

Brand:
Oatey
SKU:
34356
Rating:
(0)
Q&A:
(0)
3/8" Threaded Rod Adaptor for Self-Closing Pipe Clamps, 34356
Magnifying glass
Hover image to zoom
$1.50 each
BOX UP & SAVE 11%
$33.50 box of 25
$1.34 each
In Stock
In Stock
Get 363 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"

Description

–

Quickly and easily add pipework to an existing installation with Oatey Threaded Rod Adaptors. Designed for use with Self-Closing Clamps, these adaptors are made of corrosion-free polyamide and is resistant to UV, aging, oil and gasoline. Oatey products have earned the trust of plumbing professionals for over 100 years.

Product Features: 

  • For mounting self-closing clamps to a threaded rod
  • Used to add pipework quickly to an existing installation
  • Self-closing clamps available separately
  • 50-pack
  • 3/8 in. threaded rod adaptor
  • For fixing self-closing clamps to a threaded rod
  • Used to add pipework quickly and simply to an existing installation
  • Made of corrosion-free polyamide and resistant to UV, aging, oil and gasoline
  • Temperature resistant from -40°F to 200°F constant, +270°F peak
  • Self-closing clamps Available separately
  • For self-closing clamps up to 35 mm dia. and 1-1/4 in. CTS

Specs

–
Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy