Shop Resideo Sale
Main product image of Universal Strut Adaptor for Self-Closing Pipe Clamps, 34357
Magnifying glass
Hover image to zoom

Universal Strut Adaptor for Self-Closing Pipe Clamps, 34357

Brand:
Oatey
SKU:
34357
Rating:
(0)
Q&A:
(0)
Universal Strut Adaptor for Self-Closing Pipe Clamps, 34357
Magnifying glass
Hover image to zoom
$1.09 each
BOX UP & SAVE 16%
$46.00 box of 50
$0.92 each
Out of Stock
Out of Stock
Get it Mon, Nov 30 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Oatey Universal Strut Adaptors are designed for securing Self-Closing Clamps to strut rail or sliding wall brackets and are ideal for adding pipework to existing installations. Made of corrosion-free polyamide and resistant to UV, aging, oil and gasoline, the strut adaptor is temperature-resistant from -40°F to 200°F and +270°F peak. Oatey products have earned the trust of plumbing professionals for over 100 years.


Features:

  • For mounting self-closing clamps to strut or sliding wall brackets
  • Self-closing clamps available separately
  • 25-pack
  • Strut adaptor for Oatey Self-Closing Pipe Clamps
  • For fixing self-closing clamps to strut or sliding wall brackets
  • Suitable for use with 1-5/8 in.-13/16 in. struts
  • Used to add pipework quickly and simply to an existing installation
  • Made of corrosion-free polyamide and resistant to UV, aging, oil and gasoline
  • Temperature resistant from -40°F to 200°F constant, +270°F peak
  • Self-closing clamps Available separately
  • For self-closing clamps up to 55 mm or 2 in. CTS dia.
  • Available in packs of 25